- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Indexable Milling Inserts
- /
- Octagon ODHX Carbide
Shop Alternate Products
This Product is Discontinued
Walter
Octagon ODHX Carbide (Discontinued)
Mfr # ODHX0605ZZN-A57 WXM15
Zoro # G7890574
This Product is Discontinued
Key Features
- Insert Shape Octagon
- Insert Style ODHX
- Insert Size 0605
- Chip-Breaker Yes
- For Use With F2010 Face Milll
Customers Also Purchased
- Brand Walter
-
MFR #
ODHX0605ZZN-A57 WXM15
-
Zoro #
G7890574
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 0605 |
Corner Radius | 1.80mm |
Nose Radius | 0.031" |
Cutting Edge Length | 6.58mm |
Details
Item | Octagon Milling Insert |
Insert Shape | Octagon |
Insert Style | ODHX |
Chip-Breaker | Yes |
For Use With | F2010 Face Milll |
Grade | WXM15 |
Insert Application | Medium |
Workpiece Compatibility | Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S) |
Insert Material | Carbide |
Coating | PVD |
Mounting Style | Screw Held |
No. of Edges | 8 |
Inscribed Circle | 5/8 in |
Rake | Positive |
Insert Thickness | 0.219" |
ANSI Number | ODHX0605ZZN-A57 WXM15 |
Cutting Direction | Right Hand |
ISO Number | ODHX0605ZZN-A57 WXM15 |
Finish - Machining | TiAlN+TiN |
Secondary Material Application | Stainless Steel |
Measurement System | Metric |
Cutting Application | Medium |
Shape | Octagon |
Thickness | 0.219 in |
ANSI Code | ODHX0605ZZN-A57 WXM15 |
Primary Material Application ISO Code | P |
Wiper Insert | Yes |
Chip-Breaker Code | A57 |
Manufacturer Grade | WXM15 |
Primary Material Application | Steel |
Included Angle | 135 Degrees |
Clearance Angle | 15 Degrees |
Coating Process | PVD |
Insert Holding Type | Screw Held |
For Toolholder | F2010.B.080.Z06.02.R681M, F2010.B.100.Z07.02.R681M, F2010.B.125.Z08.02.R681M, F2010.B.160.Z10.02.R681M, F2010.B.200.Z12.02.R681M, F2010.B.250.Z16.02.R681M, F2010.B.315.Z18.02.R681M |
Secondary Material Application ISO Code | M |
Chip-Breaker Style | 0 Degrees Chipbreaker Groove |
Material - Machining | Carbide |
Number of Cutting Edges | 8 |
Description
Octagon Milling Insert, Inscribed Circle 5/8 in, Positive, ODHX0605ZZN-A57 WXM15, A57, 0 Degrees Chipbreaker Groove, 15 Degrees