Chainflex
20 AWG 5 Conductor Continuous Flex Control Cable 600V GN
Mfr # CF6-05-05-25
Zoro # G7891292
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 5
- Length 25 ft
- Shielding Shielded
- Jacket Color Green
Explore More Products
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V BL CF9-15-12-1
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V GY CF77-UL-07-07-100
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN CF5-07-18-25
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL CF9-05-02-1
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF31-15-04
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY CF130US-15-03-25
- CHAINFLEX Data Cable, TPE, 0.26 in dia, Steel Blue CF299-01-04
- CHAINFLEX Measuring System Cable, 50 V, 0.31 in dia. CF11-003-D
- CHAINFLEX Power Cable for VFD, PVC, 1.12 in dia, Blk CF30-350-04
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. SLVR 2101S42-00
- SOUTHWIRE 16-26V 16/2 Landscape Wire 250 ft. 55213101
- Chainflex Electrical Wire & Cable