Ez Edge

ADA Compliant Ramp, Matte, Black, 2" H


$49.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 41-1/4"
  • Overall Width 3-1/4"
  • Material Recycled Rubber
  • Color Black
  • Width 3 1/4 in
See all product information