Ez Edge
ADA Compliant Ramp, Matte, Black, 18" H
Mfr # MRAEZ1180
Zoro # G7895268
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 82"
- Overall Width 9-3/4"
- Length 82 in
- Overall Height 1"
- For Use With Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways
Explore More Products
- EZ EDGE ADA Compliant Ramp, Matte, Black, 2" H MRAEZ0010
- EZ EDGE ADA Compliant Ramp, Matte, Black, 10" H MRAEZ1150
- EZ EDGE ADA Compliant Ramp, Matte, Black, 34" H MRAEZ1510
- EZ EDGE ADA Compliant Ramp, Matte, Black, 84" H MRAEZ2130
- EZ EDGE ADA Compliant Ramp, Matte, Black, 6" H MRAEZ0050
- EZ EDGE ADA Compliant Ramp, Matte, Black, 46" H MRAEZ2100
- EZ EDGE ADA Compliant Ramp, Matte, Black, 157" H MRAEZ2195
- EZ EDGE ADA Compliant Ramp, Matte, Black, 81" H MRAEZ2170
- EZ EDGE ADA Compliant Ramp, Matte, Black, 23" H MRAEZ1310
- NATIONAL GUARD ADA Compliant Ramp, 12 x 48 In RR42-48
- MAGLINER Walk Ramp, 3000 lb., Up to 9 in. VR39032
- Ez Edge Ramps