Zoro Select
1-1/2" FNPT 304/304L SS 90 Degree Elbow
Mfr # 3000300112
Zoro # G7901406
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Explore More Products
- ZORO SELECT 1/8" FNPT 316 SS Threaded Cap 60RDC111N018
- ZORO SELECT 1/2" NPT 304 SS Union Class 3000 1000301712
- ZORO SELECT Hex Bushing, 2"x3/4", 150,316, Thrd Heavy 4381035120
- ZORO SELECT 1/4" FNPT SS Cross 4307002402
- ZORO SELECT Hex Bushing, 2"x1-1/2", 150,316, Thrd Heavy 4381035150
- ZORO SELECT 1/4" FNPT SS Half Coupling 4307000402
- ZORO SELECT Nipple, Schedule 40, 1-3/64" ID, 304 SS, 3"L ZUSA-PF-1400
- ZORO SELECT 4" Socket Weld SS Flange 4381000680
- ZORO SELECT Reduce Coupling, 2"x1-1/4", 150,304, Thrd 4381032540
- ZORO SELECT 1/2" FNPT SS Half Coupling 4307000406
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1" NPT Female ZUSA-PF-6755
- Zoro Select Stainless Steel Pipe Fittings