Crown Verity
Adjustable Warming Rack, 60 In
Mfr # ABR-60
Zoro # G7901756
Free Shipping & Returns
$471.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 1/2 in
- For Use With 12H063
- Overall Depth 9 1/4 in
- Overall Width 60 in
Explore More Products
- CROWN VERITY Adjustable Warming Rack, 36 In ABR-36
- CROWN VERITY Adjustable Warming Rack, 48 In ABR-48
- CROWN VERITY Adjustable Warming Rack, 30 In ABR-30
- SPRING USA Bumper/Suction Cup For Buffet Server E237
- VOLLRATH Third-Size Cover, Solid 75130
- APW WYOTT Cooker/Warmer, 22 Qt CW-2AI
- KOOLMORE 22" Commercial 2 Shelf Countertop Food Warmer Display Case - 1.5. cu ft., Silver, Model: HDC-1.5C
- STERNO Portable Butane Stove, 12 1/2x10 50178
- RUBBERMAID COMMERCIAL Sixth Size Drain Tray, Amber FG345600AMBR
- NEXEL Heater/Proofer Non-Insulated, Holds 36 18inx26in Pans, Lexan Door HC1836HP
- CADCO Hot Plate, Double, 220V CDR-2TFB
- Crown Verity Warmers and Chillers