Shop Alternate Products
This Product is Discontinued
Sterling Rope
Double Pulley, Aluminium (Discontinued)
Mfr # HWPMP2
Zoro # G7904583
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rope Dia. 1/2 in
- Eye Inside Dia. 5/8 in
- Max. Load Capacity 9892 lb
- Finish Anodized
- Material Aluminum