Chainflex
Shielded Continuous Flex Data Cable 3 pr Conductor GY
Mfr # CF211-05-03-02-25
Zoro # G7908153
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 6
- Length 25 ft.
- Jacket Color Gray
- Jacket Material PVC
- Temp. Range 23 Degrees to 158 Degrees F
Explore More Products
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY CF130US-15-04-25
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V BL CF10-07-05-1
- CHAINFLEX 20 AWG 2 Conductor Bus Drop Cable 30V 10A VT CFBUS-021-1
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY CF130US-07-04-100
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF78-UL-07-05-25
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN CF6-15-05-100
- CHAINFLEX Data Cable, PUR, 0.3 in dia, Window Gray CF211-PUR02042
- CHAINFLEX Run Tray Cable, Copper, 17 AWG, Jet Blk CF150-UL-10-05
- CHAINFLEX 4 AWG 1 Conductor Continuous Flex Power Cable 1000V BK CF310-250-01-1
- PACER GROUP Pacer 12/2 AWG Duplex Cable, Red/Black, 100' W12/2DC-100
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. WT 87-9007
- Chainflex Electrical Wire & Cable