Markar
1 5/8 in W x 84 in H Dark Bronze Anodized Continuous Hinge
Mfr # FS101-001-313
Zoro # G7911574
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 84 in
- Door Leaf Thickness 0.438 in
- Door Leaf Width 1 5/8 in
- Holes per Leaf 0
- Load Capacity 600 lb
Explore More Products
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge FM300-002-630
- MARKAR 1 3/4 in W x 84 in H zinc plated Continuous Hinge FM200-001-600
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge FS202-001-600
- MARKAR 1 3/4 in W x 84 in H Clear Anodized Continuous Hinge FM100-001-628
- MARKAR 4-1/2" W x 83-1/8" H Dull Stainless Steel Door and Butt Hinge FM300MB 83-1/8
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge FS302-001-630
- MARKAR 1-3/4" W x 84" H Satin Stainless Steel Continuous Hinge FM300-001-630-HT-MP
- MARKAR 4 1/2 in W x 79 in H Satin Stainless Steel Door and Butt Hinge FM3500-79
- MARKAR 1 3/4 in W x 84 in H Dark Bronze Anodized Continuous Hinge FS101-001-313-HT-MP-RH
- DELTANA Satin Brass Door and Butt Hinge S35R54
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, QC4, Standard TA2314 4-1/2X4-1/2 32D QC4
- Markar Butt Hinges