- Home
- /
- Test Instruments & Gauges
- /
- Electrical Testing & Measuring
- /
- Clamp On Power Meters
- /
- TRMS Clamp Meter, LCD, 1,000 A, CAT IV-600V Safety Rating, (6) AAA Batteries Power Source
Shop Alternate Products
This Product is Discontinued
Flir
TRMS Clamp Meter, LCD, 1,000 A, CAT IV-600V Safety Rating, (6) AAA Batteries Power Source (Discontinued)
Mfr # CM78-NIST
Zoro # G7914462
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Max. AC Amps 1,000
- Max. DC Volts 1,000
- Temp. Range IR -20 to 518 Degrees F, Type K -4 to 1400 Degrees F
- Safety Rating CAT III 1000V, CAT IV 600V
Customers Also Purchased
- Brand Flir
-
MFR #
CM78-NIST
-
Zoro #
G7914462
- UPC # 793950371787
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Maximum Conductor Size | 2,000MCM |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Clamp Meter |
Max. AC Amps | 1,000 |
Max. DC Volts | 1,000 |
Temp. Range | IR -20 to 518 Degrees F, Type K -4 to 1400 Degrees F |
Safety Rating | CAT III 1000V, CAT IV 600V |
Power Source | (6) AAA Batteries |
Display | LCD |
Jaw Opening | 1.7 in |
Max. DC Amps | 1,000 |
Max. AC Volts | 1,000 |
Current Accuracy | +/-2.8% |
Calibration Frequency | 50 to 60 Hz |
Includes | (6) AAA Batteries, CAT IV Silicone Test Leads, Manual |
Peak Capture | Yes |
Special Features | FLIR Tools Mobile connects the FLIR CM78 to your compatible smartphones and tablets via Bluetooth, Integrated IR thermometer provides fast non-contact measurements on panels, conduits, and motors, METERLiNK(R) technology wirelessly integrates electrical readings on your infrared image with METERLiNK-enabled FLIR thermal cameras, Powerful worklights not only assist with clamping but are bright enough to serve as a primary worklight, Voltage and current, min, max, average, auto power off,data hold, relative, peak hold, battery status indicator, bright white LED backlight |
Calibration Certificate | Included |
Thermometer Type | Infrared |
True RMS | Yes |
Max. Resistance | 40M |
Operating Temp. Range | 32 to 122 Degrees F |
Counts | 4,000 |
Auto Power Off | Yes |
Data Hold | Yes |
Data Logging | Yes |
Non-Contact Voltage Detector | Yes |
Auto Ranging | Yes |
Frequency Counter | 4,000 Hz |
Audible Continuity | Yes |
Capacitance Measurement Accuracy | +/-0.03% |
Basic AC Voltage Accuracy | +/-1.50% |
Display Type | LCD |
Basic DC Current Accuracy | +/-2.50% |
Battery Access | Yes |
Removable Screen | No |
Basic AC Current Accuracy | +/-2.50% |
Frequency Measurement Accuracy | +/-31.50% |
Batteries Included | Yes |
Maximum DC Current Measurement | 1,000 A |
Resistance Measurement Accuracy | +/-1.50% |
Basic DC Voltage Accuracy | +/-1.50% |
Instrument Counts | 4,000 |
Features | Bluetooth-Compatible, Data Logging |
Maximum Capacitance Measurement | 4 mF |
Maximum DC Voltage Measurement | 1,000 V |
Waterproof | No |
Bar Graph Included | Yes |
Maximum AC Voltage Measurement | 1,000 V |
Battery Chemistry | Li-Poly |
Calibration Certificate Included | Yes - NIST with Data |
Parameters Measured | AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (IR), Temperature (K) |
Thermal Imaging | No |
Maximum AC Current Measurement | 1,000 A |
Jaw Style | Clamp-Jaw |
Intrinsically Safe | No |
Current Leakage Testing | No |
Maximum Frequency Measurement | 4,000 Hz |
Instrument Safety Rating | CAT III 1000V; CAT IV 600V |
Dustproof | No |
Maximum Resistance Measurement | 40 megaohm |
AC Response Calculation | Average |
Bluetooth Compatible | Yes |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation Average, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (IR), Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No