Ams
Split Core Sampler, Auger Tip, 2 1/2x 12In
Mfr # 355.23
Zoro # G7914934
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Includes (2) End Caps, Auger Tip, Split Cap, Split Cup Set, Universal Slip Wrench
- Type Split Soil
- Material of Construction Carbon Steel
- Dia. (In.) 2 1/2 in
Explore More Products
- AMS Liner, Dia 3 In, Length 3 In, Aluminum 405.67
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In 404.50
- AMS SOIL EJECTOR 33 INCH AMS 402.02
- AMS Liner, Dia 2 In, Length 1 In, Brass 404.22
- AMS Liner, Dia 3 In, Length 6 In, Plastic 405.09
- AMS Liner, Dia 3 In, Length 6 In, SS 405.21
- AMS Split Core Sampler, Auger Tip, 1 3/8x 6 In 355.11
- AMS Split Core Sampler, Auger Tip, 2 1/2x 6 In 355.53
- AMS AUGER TIP FOR SPLIT SAMPLER 2 IN 403.69
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 3/4" to 2-3/8" dia., 1" D 05Z028
- AMS Liner, Dia 3 In, Length 12 In, Plastic 422.02
- Ams Soil Testing