Shop Alternate Products
This Product is Discontinued
Ruland
Shaft Collar, Set Screw, 1Pc, 3-1/8 In, St (Discontinued)
Mfr # SC-50-F
Zoro # G7918757
This Product is Discontinued
Key Features
- Bore Dia. 3 1/8 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 4 1/2 in