Shop Alternate Products
This Product is Discontinued
Waring Commercial
Electric Deep Fryer, 208V, 15 Lb (Discontinued)
Mfr # WDF1500B
Zoro # G7920281
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Heavy Duty
- Capacity 15 lb.
- Overall Depth 18 1/2"
- Overall Width 14 1/4"
- Overall Height 12"