Carol
24 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY
Mfr # C0603A
Zoro # G7921347
Free Shipping & Returns
$118.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Length 100 ft.
- Jacket Color Gray
- Jacket Material PVC
- NEC Article and Type 800 CMR
Explore More Products
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 1000 ft. GY C0720A.41.10
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK 16063.35.01
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK 02763
- CAROL 16 AWG 16 Conductor Carolprene Portable Cord 600V 250 ft. BK 09616.35.01
- CAROL 24 AWG 7 Conductor Stranded Multi-Conductor Cable GY C0754A
- CAROL 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL 02609.15T.05
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD E2502S.30.03
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable BL E3522S.41.07
- CAROL 18 AWG 4 Conductor Solid Multi-Conductor Cable 1000 ft. RD E2504S.41.03
- ANCOR White 16 AWG Tinned Copper Wire - 25' 182903
- HILLMAN 75 ft. L Copper 22 Ga. Wire, 10PK 123129-N
- Carol Electrical Wire & Cable