Ics
Concrete Chain Saw Chain, 12 In., 0.4 ga.
Mfr # 584298
Zoro # G7923571
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 12 in
- Gauge 0.125 in
- Pitch 3/8 in
- Features TwinMax 29 Plus Unique Double Bumper Design
- For Bar Length 12 in
Explore More Products
- ICS Concrete Chain Saw Chain, 16 In., 0.4 584303
- ICS Replacement Chain for 48Z772, 16 In 525342
- ICS Concrete Chain Saw Chain, 12 In., 0.4 ga. 584290
- ICS Concrete Chain Saw Chain, 16 In., 0.4 584294
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. 513122
- ICS Saw Chain, 20" L., 7/16" Pitch, 34 Segments 537765
- ICS Concrete Saw Chain, 25 in. L, 0.444in Ptch 525345
- ICS Saw Chain, 16 in. length, .444 Pitch 525344
- ICS Saw Chain, 12 in. length, .444 Pitch 531747
- OREGON Saw Chain, 8 In., .043 In., 3/8 In. Pitch R34
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 70 Drive Links 72EXJ070G
- Ics Chainsaw Chains