Shop Alternate Products
This Product is Discontinued
Omni
Diaphragm Metering Pump, 960 GPD, 150 PSI (Discontinued)
Mfr # DC4B5FP-M1XE
Zoro # G7937474
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115/230
- Diaphragm Material PTFE
- Length 15 in
- Width 8 15/16 in
- Max. Strokes per Minute 117