Rheem
Element 480V
Mfr # SP10873ML
Zoro # G7939181
$57.91
23% off
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Rheem, Vangaurd
Explore More Products
- RHEEM Element, 240V 3500W SS SP10869KL
- RHEEM Element, 3000W 208V SP10867JL
- RHEEM Element, 480V SP10873GH
- RHEEM Sp10874Gh Element - 120V/2000W SP10874GH
- RHEEM Sp213820 Element - Titanium SP213820
- RHEEM Upper and Lower Element SP10552KL
- RHEEM Element, 4000W 270V SP10871LL
- RHEEM Element, 240V 3000W SP10552JH
- RHEEM Element, 480V 5000W SP10870NL
- A.O. SMITH 9004762105 Kit Element 480/6000 9004762105
- RHEEM Element, 5500W SP10698PH
- Rheem Water Heater Elements