Shop Alternate Products
This Product is Discontinued
Ramfan
Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (Discontinued)
Mfr # UB20
Zoro # G7942952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 110/240 V AC
- Duct Dia. 8 in
- Height 14 in