Carol
18 AWG 4 Conductor Portable Cord 600V 25 ft. BK
Mfr # 02770
Zoro # G7943047
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 4
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Explore More Products
- CAROL 18 AWG 5 Conductor Portable Cord 600V 50 ft. BK 09805
- CAROL 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL 02605.35T.05
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable NAT E3002S.41.86
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. WT 141UF09P.38.02
- CAROL 10 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK 09005.35.01
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL 02462.35.05
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable WT E2242S.41.02
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY E1034S.41.10
- CAROL 4 AWG 5 Conductor Portable Cord 600V 100 ft. BK 16085
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. GN 87-9006
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN CF5-07-04-100
- Carol Electrical Wire & Cable