Vibco
Electric Vibrator, 4.00 A, 115VAC, 1 Phase
Mfr # 4P-350-1
Zoro # G7943056
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Force Rating 50 to 200 lb
- Power Source Electric
- Voltage 115VAC
- Phase 1
Explore More Products
- VIBCO Electric Vibrator, 12/6 A, 12VDC, 1 Phase DC-100
- VIBCO Pneumatic Vibrator, 1900 lb, 3200vpm, 80psi 55-3
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi BB-100
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA VS-130
- VIBCO Pneumatic Vibrator, 650 lb, 8900 vpm, 80psi V-320
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm GIO-130
- VIBCO Pneumatic Vibrator, 160 lb, 5500 vpm GIO-160
- VIBCO Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase 8P-1250
- VIBCO Hydraulic Vibrator HF-800
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi 10-1
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase DC-20
- Vibco Industrial Vibrators