Ruland
Rigid Shaft Coupling, Set Screw, 1-1/2in.
Mfr # SCX-24-24-SS
Zoro # G7944456
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings 303 Stainless Steel
- Outside Dia. 2 5/8 in
- Overall Length 3 7/8 in
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 7/8 In CLC-14-14-F
- RULAND Coupling, Two Piece, Bore Dia 5/8 x 1/2 In SPC-10-8-F
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm MWC25-8-6-SS
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. CLC-23-23-F
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" CLX-16-14-F
- RULAND Coupling, One Piece, Bore Dia 3/8 In CLC-6-6-SS
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 7mm MWC25-3/8"-7MM-A
- RULAND Coupling Hub, Oldham Clamp, 9mm MOCT33-9-A
- RULAND Coupling, 4 Beam Set Screw, 12mmx7mm PSMR29-12-7-SS
- CLIMAX METAL PRODUCTS Coupling, Aluminum RC-037-A
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm FCMR38-15-15-A
- Ruland Rigid Clamp Couplings