Baldor-Reliance
3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM
Mfr # EM3550T
Zoro # G7945655
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM JM3460
- BALDOR-RELIANCE A 7.5 HP HP, 213T Frame, 208-230/460V Voltage, 1770 Nameplate RPM XT3074T
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM VL3507
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM CEM3714T
- BALDOR-RELIANCE Baldor-Reliance Motor RM3112A, .75HP, 1725RPM, 3PH, 60HZ, 56H, 3420M, OPEN, F1 RM3112A
- BALDOR-RELIANCE Washdown Motor, 3/4 HP, 1750 rpm, 3-Phase VWDM3542
- BALDOR-RELIANCE Baldor-Reliance Motor EHM2515T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 3944M, OPSB, F1 EHM2515T
- BALDOR-RELIANCE Baldor CFSWDNM3610T-E, Food Safe, IP69, 3HP, 3500RPM, 3PH, 60HZ, 182TC, 3646M, TENV, F1 CFSWDNM3610T-E
- BALDOR-RELIANCE Baldor-Reliance Motor VSSWDM3537, .5HP, 3450RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 VSSWDM3537
- BALDOR-RELIANCE Baldor-Reliance Motor EM3314T, 15HP, 3525RPM, 3PH, 60HZ, 215T, 3744M, OPSB, F1 EM3314T
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,505 Nameplate RPM 48ZJ89
- Baldor-Reliance 3-Phase AC Motors