Zoro Select
Press Insert, M5-0.80 Int Thrd Sz, 3/8 in L, 6.7 mm Dia., Brass, Plain, 1000 PK
Mfr # 4KXN3
Zoro # G7949112
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flange Style Flush
- Insert Diameter 6.7 mm
- Overall Length 10.0076 mm
- Finish Plain
Explore More Products
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK 4ZU17
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK 4ZU20
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., Brass, Plain, 50 PK 260-M4-BR
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK 1GUD1
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 1000 PK 4KXN9
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK 4ZU18
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK 4ZU41
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain, 1000 PK 4KXN6
- ZORO SELECT Press Insert, M8-1.25 Int Thrd Sz, 14.3 mm L, 9.880 mm Dia., Aluminum, Plain, 10 PK 260-M8-AL
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 8.3 mm Dia., Brass, Plain, 25 PK 4ZU28
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK 270-4-BR
- Zoro Select Press Inserts