Shop Alternate Products
This Product is Discontinued
Cramer
24/7 Extreme Use, Desk Chairs, Polyester, Adjustable (Discontinued)
Mfr # TRLD4-6CS-2B
Zoro # G7949277
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style 24/7 Extreme Use, Desk Chairs
- Arm Style Adjustable
- Seat Material Polyester
- Seat Color Gray
- Seat Width 20 in