Iti
Fruit Dish, 3-1/2 oz., Ceramic Black PK48
Mfr # FAW-55-B
Zoro # G7962464
$92.79
19% off
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 1/2 oz
- Material Porcelain
Explore More Products
- ITI Menudo Bowl, 80 oz., Ceramic American White PK12 MB-9
- ITI Plate, 7-1/8", Ceramic European White PK36 DO-7
- ITI Nappie Bowl, 16 oz., Ceramic American White PK36 RO-18
- ITI Plate, 6-1/2", Ceramic American White PK36 VA-6
- ITI Dinner Plate, 9" Dia, Bright White, PK24 BL-88
- ITI Pasta Bowl, 28 oz., Ceramic American White PK12 Y-120
- ITI Plate, 6 3/8" Dia, Bright White, PK36 MZ-6
- ITI Wide Rim Plate, 9" Dia, Black, PK24 CA-8-B
- ITI Healthcare Plate, 9" Dia, PK24 RO-888
- NUWAVE COOKTOP PIC FLEX 9"" PAN 30532
- CARLISLE FOODSERVICE 7 in Black Tortilla Server With Hinged Lid 710
- Iti Serving Plates and Bowls