Promotion Restriction
|
Not eligible for promotion
|
Item
|
Drywell
|
Accuracy
|
+/-0.03 Degrees C
|
Loop Supply Voltage
|
24V DC
|
Thermocouple Type
|
C, E, J, K, L, M, N, R, S, T, U
|
RTD Type
|
NI-120, 385, 3892, JIS
|
RTD Temperature Range
|
-196 to 660 Degrees C
|
Thermocouple Temperature Range
|
0 to 1480 Degrees C (type S)
|
Max. Loop Current
|
24 mA
|
Includes
|
9143 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, 6-pin DIN Connector, Test Lead Kit, Clamp-on ferrites (3), Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
|
Display
|
LCD
|
Calibration Certificate
|
NVLAP accredited
|
Interface
|
RS-232
|
Agency Compliance
|
CE, CSA, C-TICK, ROHS, WEEE
|
Standards
|
NVLAP Accredited
|
Includes NIST-Traceable Certificate
|
No
|
Display Resolution
|
0.01 Degrees
|
Typical Uniformity
|
+/-0.04 Degrees C at 33 Degrees C, +/-0.1 Degrees C at 200 Degrees C, +/-0.2 Degrees C at 350 Degrees C, +/-0.01 Degrees C at 33 Degrees C, +/-0.015 Degrees C at 200 Degrees C, +/-0.02 Degrees C at 350 Degrees C
|
Application
|
Field Testing
|
Typical Heating Time
|
5 min (33 Degrees to 350 Degrees C)
|
For RTD Type
|
4-Wire, Ni-120
|
Sensor Type
|
RTD, Thermocouple
|
Resistance Sensing Current Characteristics
|
0.02% at 2 mV; Cal 4-22 mA, Spec 4-24 mA
|
Probe Connection Types
|
(1) 4-Terminal RTD Input, (1) Small Connectors TC
|
Typical Cooling Time
|
32 min (350 Degrees to 33 Degrees C), 14 min (350 Degrees to 100 Degrees C)
|
Reference Input Resistance Characteristics
|
+/--0.0025 ohm Accuracy (0 to 42 ohm), +/-60 ppm of Reading Accuracy (42 to 400 ohm)
|
Power Source Details
|
100 to 115V, 230V
|
Current mA Characteristics
|
0.02% + 2 mV Accuracy/4 to 22 mA, 4 to 24 mA Range
|
For Thermocouple Type
|
Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type U
|
RTD Temperature Range C
|
-196 Degrees to 660 Degrees C
|
With Process Connections
|
Yes
|
Thermocouple Temperature Accuracy Characteristics
|
Type C: +/-1.1 Degrees C at 660 Degrees C, Type E: +/-0.7 Degrees C at 660 Degrees C, Type J: +/-0.7 Degrees C at 660 Degrees C, Type K: +/-0.8 Degrees C at 660 Degrees C, Type L: +/-0.7 Degrees C at 660 Degrees C, Type M: +/-1.4 Degrees C at 660 Degrees C, Type N: +/-0.9 Degrees C at 660 Degrees C, Type R: +/-1.4 Degrees C at 660 Degrees C, Type S: +/-1.5 Degrees C at 660 Degrees C, Type T: +/-0.8 Degrees C at 400 Degrees C, Type U: +/-0.75 Degrees C at 600 Degrees C
|
Calibrator Accuracy
|
+/-0.2 Degrees C (Display - Full Range)
|
Thermocouple Temperature Range C
|
0 Degrees to 1,480 Degrees C
|
Calibrator Weight
|
16 lb
|
Stability
|
+/-0.02 Degrees C at 200 Degrees C, +/-0.02 Degrees C at 33 Degrees C, +/-0.03 Degrees C at 350 Degrees C
|
Calibrator Application
|
Industrial Process Environment
|
Reference Junction Temperature Characteristics
|
+/- 0.35 Degrees C Accuracy at Ambient Temperature of 13 Degrees to 33 Degrees C
|
Calibrator Type
|
Field Metrology Well
|
Brand and Series
|
Fluke 9143
|
Reference Input Temperature Characteristics
|
+/-0.010 Degrees C at -25 Degrees C, +/-0.015 Degrees C at 0 Degrees C, +/-0.020 Degrees C at 50 Degrees C, +/-0.025 Degrees C at 150 Degrees C, +/-0.030 Degrees C at 200 Degrees C, +/-0.040 Degrees C at 350 Degrees C, +/-0.050 Degrees C at 420 Degrees C, +/-0.070 Degrees C at 660 Degrees C
|
Temperature Range
|
-196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C
|
Thermocouple mV Characteristics
|
0.025% + 0.01 mV at -10 to 75 mV
|
Display Temperature Accuracy
|
+/-0.2 Degrees C
|
Single Well/Dual Well
|
Single Well
|
4-Wire Device Resistance Characteristics
|
Range: 0 to 400 ohms/Accuracy: +/-0.0025 ohms (0 to 42 ohms), +/-60 ppm of Reading (42 to 400 ohms)
|
Set Point Style
|
Adjustable
|
Number of Set Points
|
Variable
|
Temperature Accuracy
|
+/-0.03 Degrees C
|
Calibration Details
|
NVLAP Accredited Calibration Included
|