Shop Alternate Products
This Product is Discontinued
Fallstop
Horizontal Lifeline, 100 ft., 310 lb. Weight Capacity (Discontinued)
Mfr # H41001
Zoro # G7975247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 100 ft.
- Weight Capacity 310 lb.
- Color Silver
- Tensile Strength 6750 lbs.
- Workers Per System 3