Shop Alternate Products
This Product is Discontinued
Progress Lighting
1-Light ADA Sconce, 60 W, Brushed Nickel (Discontinued)
Mfr # P7045-09
Zoro # G7976437
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Type Sconce
- Height 10-1/4"
- Mounting Wall
- Width 14-3/4"
- Housing Material Steel