Zoro Select
PVC Adapter, Socket, 6 in Pipe Size
Mfr # 836-060N
Zoro # G7976683
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT 45 Elbow, 10 in, Schedule 40, Socket 417100
- ZORO SELECT PVC Flange, FNPT, 3/4 in Pipe Size 852-007
- ZORO SELECT PVC Coupling, Insert, 4 in Pipe Size 1429040
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size 417025
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size 406005BC
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 1 1/2 in Pipe Size 1WKF4
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 4 in Pipe Size 857-040
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 2 in Pipe Size H436020LS
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H406025LS
- JONES STEPHENS PVC Mushroom Vent Cap, 3" x 4" Pipe Size M05034
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size 1402166
- Zoro Select PVC Pipe Fittings