Shop Alternate Products
This Product is Discontinued
Nupla
NuPole System, Rubbish/Roof Hook, 48 In (Discontinued)
Mfr # 75-36-627
Zoro # G7979526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Head Type Rubbish/Roof Hook
- Handle Length 4 ft
- Handle Design Butt
- Application Fire Fighting