Best-Rite
Desktop Privacy Panels, 41 In
Mfr # 90139
Zoro # G7979666
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 1
- Height (In.) 17 in
- Color White
- Mounting Base 3/4 in to 1 1/2 in
- Mounting Brackets Steel for top thickness of 0.75" to 1.5"
Explore More Products
- BEST-RITE Room Divider, Revrsble, Plastic, 72"x72" 661AG-HH
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" 661AD-HH
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" 661AG-DD
- BEST-RITE Desktop Privacy Panels, 21-1/2 In 90134
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" 661AH-HC
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" 661AH-DD
- BEST-RITE Room Divider, Cork/Plastic, 72"x72" 661AG-HC
- BEST-RITE Room Partition, HPL/Cork, 6 ft H x 4 ft. W 661AD-HC
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" 661AD-DD
- HON Versé Office Panel, 48w x 60h, Gray HBV-P6048.2310GRE.Q
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric 1072508
- Best-Rite Room Dividers