Chainflex
Shielded Continuous Flex Data Cable 14 pr Conductor GY
Mfr # CF211-02-14-02-25
Zoro # G7983096
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 28
- Length 25 ft.
- Jacket Color Gray
- Jacket Material PVC
- Fire Rating - Data Cable Appliance Wiring Material
Explore More Products
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN CF5-25-05-25
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN CF5-07-05-100
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN CF5-07-18-25
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN CF6-15-05-100
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN CF5-15-04-100
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY CF140US-60-04-100
- CHAINFLEX Control Cable, Copper, 22 AWG, Moss Green CF5-03-18
- CHAINFLEX Measuring System Cable, 50 V, 0.33 in dia. CF113-038-D
- CHAINFLEX Control Cable, Copper, 22 AWG, Moss Green CF5-03-15
- ZORO SELECT 10 AWG 1 Conductor Automotive Primary Wire 100 ft. BK 5ZLL5
- LIND EQUIPMENT Small Clamp Assy with 20 ft Coiled Cable LE600-P-20CR
- Chainflex Electrical Wire & Cable