Ams
Auger, Sand, Dia 6 In, 3/4 In Thread
Mfr # 400.37
Zoro # G7984514
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sand
- Dia. (In.) 6 in
- Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
- Connector Type 3/4 in Thread
Explore More Products
- AMS Extension, Length 12 In, 5/8 In Thread, SS 409.06
- AMS Extension, Length 12 In, 5/8 In Thread 408.00
- AMS Auger Regular Threaded 3-1/4 In 16 In L 400.06
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread 400.61
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread 400.07
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread 400.21
- AMS Extension, Length 36 In, 5/8 In Thread, SS 409.08
- AMS Extension, Length 48 In, Quick Connect 309.03
- AMS SALER ADAPTOR NC. MALE SIGNATURE FEMALE 351.90
- HI-YIELD Iron Sulfate 4Lb 32340
- ECHO Earth Auger Extension, 7/8 In. Dia. 99944900220
- Ams Lawn & Garden Tools