Shop Alternate Products
This Product is Discontinued
Waring Commercial
Drink Mixer, Wall-Mount, Silver (Discontinued)
Mfr # DMC180DCA
Zoro # G7992975
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type High Performance, Wall-Mount, Single Head
- HP 1
- Number of Speeds 2
- Voltage 120
- Height 15"