Pulsatron
Metering Pump, 1000 CPS115V, 6 ft.Ceramic
Mfr # LMB2TA-PTCJ-G19
Zoro # G7993711
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 5.00 gpd
- Voltage 115
- Max. Pressure - Pumps 250 psi
Replacement Parts
Explore More Products
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing LB03SA-VVC9-XXX
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI LPG5SA-KTC3-G19
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic LPB2SA-KTCJ-G19
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Speed & Stroke Control LD03SA-VTC1-XXX
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing LBS4SA-VVC9-XXX
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic LME4TA-PTC1-G19
- PULSATRON Model LPB2SA-PTC2-XXX Metering Pump, Series E Plus (E+), 5 GPD @ 250 PSI, Dual Manual Cont LPB2SA-PTC2-XXX
- PULSATRON Model LPK7MA-PTC7-XXX Metering Pump, Series E Plus (E+), 192 GPD @ 50 PSI, Dual Manual Con LPK7MA-PTC7-XXX
- PULSATRON Model LE44SA-KTC1-130 Metering Pump, Series E, 44 GPD @ 100 PSI, Dual Manual Control, 115 LE44SA-KTC1-130
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI LPG5SA-PTC3-G19
- NEPTUNE 525-A-N3 Simplex Hydraulic Metering Pump, Series 500-A. 7 GPH at 100 psi, 900 psi Max 525-A-N3
- Pulsatron Chemical Metering Pumps