Spring Usa
CBS Adapting Ring, (2) Third Size
Mfr # 374-519/23
Zoro # G7995626
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 3/8 L
- Material Stainless Steel
- Color Stainless Steel
- Width 15 5/8 in
- For Use With Square Induction Buffet Servers
Explore More Products
- SPRING USA Electric Heating Element 9517
- SPRING USA Bumper/Suction Cup For Buffet Server E237
- SPRING USA Adjustable Electric Heating Element 9506/1
- SPRING USA Drawer Slide For AF350 AF98712
- SPRING USA Air Filtration System AF350
- VOLLRATH Inset, 6.9 L 78184
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer PKBFWM33.0
- VOLLRATH Third-Size Cover, Solid 75130
- CADCO Hot Plate, Single, Hi-Power, Tubular CSR-3T
- VOLLRATH Inset Cover, Hinged 47490
- VOLLRATH Inset, 10.4 L 78204
- Spring Usa Warmers and Chillers