Shop Alternate Products
This Product is Discontinued
Dewalt
Clay Spade, 4-1/2In L (Discontinued)
Mfr # DW5959B
Zoro # G7999065
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Hex
- Overall Length (In.) 4 1/2 in
- Shank Size (In.) 3/4 in
- Application For Light Chipping and Chiseling of Tile, Mortar, Glazing Compounds, and Other Masonry Products