Chainflex
16 AWG 5 Conductor Continuous Flex Control Cable 600V GN
Mfr # CF6-15-05-25
Zoro # G8004227
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 5
- Length 25 ft
- Shielding Shielded
- Jacket Color Green
Explore More Products
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN CF6-15-04
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY CF140US-15-25-25
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF78-UL-07-05-25
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY CF77-UL-07-03-25
- CHAINFLEX Data Cable, PUR, 0.41 in dia, Window Gray CF211PUR020802
- CHAINFLEX 18 AWG 42 Conductor Continuous Flex Control Cable 600V GN CF5-07-42-100
- CHAINFLEX Power Cable for VFD, PVC, 0.47 in dia, Orng CF886-40-04
- CHAINFLEX Measuring System Cable, 50 V, 0.41 in dia. CF11-006-D
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. CF270-UL15722D
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Green, 25 ft Length 22UL1007TPCGRE25
- SOUTHWIRE Service Entrance Cable, 4Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V 4/0-4/0-4/0-2/0 A
- Chainflex Electrical Wire & Cable