Carol
18 AWG Conductor Coaxial Cable 100 ft. NAT
Mfr # C3524
Zoro # G8012024
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated Yes
- Coaxial Cable Type RG-6/U
- Conductor Size 18 AWG
- Impedance 75 ohms
- Length 100 ft
Explore More Products
- CAROL Coaxial Cable, 20 AWG, 1000 ft., Black C1142.41.01
- CAROL Coaxial Cable, RG-6/U, Black C5886.31.01
- CAROL Coaxial Cable, RG-213/U, 1000 ft., Black C1176A.41.01
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black C1166.41.01
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue C8001.41.07
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black C1155.41.01
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Natural C3525.41.86
- CAROL Coaxial Cable, 18 ga, 25 ft L, Black C5886
- CAROL Coaxial Cable, 18 ga, 100 ft L, Black C5775
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 DC-FC89-1
- ALLEN TEL 8-Way Coax Splitter-1GHz CT2108
- Carol Coaxial Cables