- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Drill Bits
- /
- Coolant Fed Drill Bits
- /
- Coolant Fed Drill, 8mm, 140, Carbide
Shop Alternate Products
This Product is Discontinued
Walter
Coolant Fed Drill, 8mm, 140, Carbide (Discontinued)
Mfr # A6785TFP-8
Zoro # G8019356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.00 mm
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
Customers Also Purchased
- Brand Walter
-
MFR #
A6785TFP-8
-
Zoro #
G8019356
- UPC # 04031132255521
- Country of Origin Germany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 222.00 mm |
Flute Length | 184.00 mm |
Maximum Drilling Depth | 184 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Shank Length | 36 mm |
Drilling Depth | 172.00mm |
Drill Length Class | Jobber Length |
Drill Point Length | 1.46mm |
Drill Diameter Tolerance | H7 |
Details
Item | Jobber Length Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Point Type | Self-centering |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.3150 |
Drill Bit Finish | TiNAl |
Application | For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials |
Flute Type | Spiral |
Measurement System | Metric |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 1 |
Standards | DIN 6537 |
Coolant Through | Yes |
List Number | A6785TFP |
Grade | K30F |
Shank Type - Machining | Straight |
Material - Machining | Carbide |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium |
Finish - Machining | TiNAl |
Primary Material Application ISO Code | K, N, P, S |
Secondary Material Application | Composite, Hardened Steel, Stainless Steel |
Sheeter Drill | No |
Material Grade - Machining | K30F |
Series | Alpha 4 |
Secondary Material Application ISO Code | H, M, O |
Drill Bit Point Type | Self-Centering Point |
Number of Coolant Holes | 2 |
Description
Jobber Length Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3150, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2