Carol
10 AWG 6 Conductor Portable Cord 600V 100 ft. BK
Mfr # 09006
Zoro # G8019462
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 6
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Explore More Products
- CAROL 6 AWG 5 Conductor Portable Cord 600V 25 ft. BK 16075
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY C0444A
- CAROL 18 AWG 10 Conductor Stranded Multi-Conductor Cable GY E2040S.41.10
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY E1030S.30.10
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable WT E2203S.41.02
- CAROL 16 AWG 10 Conductor Portable Cord 600V 100 ft. BK 09610
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable NAT E3043S.41.86
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable GY C2514A.41.10
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY E2043S.41.10
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT E3032S.30.86
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC 55292901
- Carol Electrical Wire & Cable