Ruland
Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS
Mfr # SPK-6-SS
Zoro # G8023985
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 7/8 in
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 6mm, Steel MSP-6-F
- RULAND Acme Threaded Collar, 1"-4, Stainless Steel, OD 1 3/4", ATSP-16-4-SS ATSP-16-4-SS
- RULAND Shaft Collar, Threaded, 1Pc, 1/4-28, Steel TCL-4-28-F
- RULAND Shaft Collar, Clamp, 1Pc, 50mm, Steel MCL-50-F
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, SS SP-16-ST
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel MCL-22-F
- RULAND Shaft Collar, Clamp, 2Pc, 7mm, 2024 Aluminum MSP-7-AN
- RULAND SHAFT COLLAR QUICK CLAMPING LVO-MSP-13-F
- RULAND SHAFT COLLAR MOUNTABLE FHD-MCL-22E-F
- GLOBAL 3/4" ID 2Pc Clamp Collar, Stl, Bo G2SC-075-B
- RULAND SHAFT COLLAR MSP-75-A
- Ruland Shaft Collars