Shop Alternate Products
This Product is Discontinued
Accuform
DIGI-DAY®3 Scoreboard, This Plant, 28x20 in, Aluminum (Discontinued)
Mfr # SCK114
Zoro # G8028142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Legend On The Job Safety Begins Here, This Plant Has Worked ??? Days Without An Osha Recordable Injury, Accidents Are Avoidable
- Material Aluminum
- Height 28 in
- Width 20 in
- Includes Four Digit Display, 4 in H Numbers, Built In Hidden Mounting System, Remote Control