Shop Alternate Products
This Product is Discontinued
Akro-Mils
16 ga. Steel Louvered Panel, 37-1/2" W x 1-3/4" D x 25-3/8" H, White (Discontinued)
Mfr # 30536230S
Zoro # G8028325
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 25 3/8 in
- Overall Width 37 1/2 in
- Overall Depth 1 3/4 in
- Color White
- Load Capacity 50 lb