Shop Alternate Products
This Product is Discontinued
Ruland
Shaft Collar, Clamp, 2Pc, 13/16 In, Plastic (Discontinued)
Mfr # SP-13-P
Zoro # G8035614
This Product is Discontinued
Key Features
- Bore Dia. 13/16 in
- Material Acetal Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 5/8 in