Promotion Restriction
|
Not eligible for promotion
|
Multimeter Style
|
Compact - Basic Features
|
Item
|
Digital Multimeter
|
Instrument Counts
|
6,000
|
Basic DC Accuracy
|
+/-0.50% of Reading +2 Digits
|
Instrument Safety Rating
|
CAT III 600V
|
Max. AC Volts
|
600
|
Max. DC Volts
|
600
|
Max. AC Amps
|
10
|
Max. DC Amps
|
10
|
Audible Continuity
|
Yes
|
Max. Ohms
|
40 megohm
|
Data Hold
|
Yes
|
Auto Ranging
|
Yes
|
Display
|
Backlit LCD
|
Temp. Range
|
14 Degrees to 122 Degrees F
|
NIST Certification By
|
Fluke
|
Series
|
FLUKE (R) Fluke-117
|
Auto Power Off
|
Yes
|
Min./Max. Memory
|
yes
|
Instrument Frequency Counter Range
|
0.01 Hz to 50 kHz
|
Calibration Certificate Included
|
Yes
|
AC Response
|
TRMS
|
Capacitance Range
|
1 nF to 9999 uF
|
Includes
|
(1 Pair) 4 mm Silicone Test Lead Set, Holster, Quick Reference Guide
|
Bar Graph
|
Yes
|
Battery Type
|
9V Alkaline
|
Special Features
|
Non-Contact Voltage Detection
|
Diode Test
|
Yes
|
Duty Cycle
|
No
|
Data Logging
|
Yes
|
Peak Hold
|
No
|
Intrinsically Safe
|
No
|
Calibration Certificate
|
Included
|
Maximum Frequency Measurement
|
50 kHz
|
Maximum DC Voltage Measurement
|
600 V
|
Waterproof
|
No
|
Minimum Storage Temperature
|
-40 Degrees F
|
Basic DC Voltage Accuracy
|
+/-0.50% + 2 Digits
|
Maximum Storage Temperature
|
140 Degrees F
|
Basic DC Current Accuracy
|
1.0% + 3
|
Batteries Included
|
Yes
|
Software Included
|
No
|
DC Voltage Measurement Resolution
|
Not Applicable
|
Minimum Capacitance Measurement
|
1 nF
|
Battery Chemistry
|
Alkaline
|
Maximum Capacitance Measurement
|
9,999 uF
|
Maximum AC Voltage Measurement
|
600 V
|
Minimum Operating Temperature
|
14 Degrees F
|
Minimum DC Current Measurement
|
0 A
|
Frequency Measurement Accuracy
|
0.1% + 2
|
Minimum AC Voltage Measurement
|
0 V
|
Parameters Measured
|
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Low Input Impedance, Resistance
|
Maximum DC Current Measurement
|
10 A
|
Maximum Temperature Measurement
|
122 Degrees F
|
Bar Graph Included
|
Yes
|
Minimum Frequency Measurement
|
0.01 Hz
|
Multimeter Features
|
Data Logging
|
Dustproof
|
No
|
Removable Screen
|
No
|
Fuse Access
|
Yes
|
NIST Certification By Manufacturer
|
Fluke
|
Display Type
|
Backlit LCD
|
Maximum Operating Temperature
|
122 Degrees F
|
Frequency Measurement Resolution
|
0.01 Hz
|
Minimum Resistance Measurement
|
0.1 ohm
|
Basic AC Voltage Accuracy
|
1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
|
Battery Access
|
Yes
|
Maximum Resistance Measurement
|
40 megaohm
|
AC Voltage Measurement Resolution
|
Not Applicable
|
Style
|
Compact
|
Capacitance Measurement Resolution
|
1 nF
|
Maximum AC Current Measurement
|
10 A
|
Min-Max-Avg Button Included
|
Yes
|
Temperature Measurement Accuracy
|
Not Applicable
|
Capacitance Measurement Accuracy
|
1.9% + 2
|
Resistance Measurement Resolution
|
Not Applicable
|
Minimum Temperature Measurement
|
14 Degrees F
|
DC Current Measurement Resolution
|
Not Applicable
|
Battery Voltage
|
9V
|
Thermal Imaging
|
No
|
Minimum/Maximum Memory
|
Yes
|
Minimum DC Voltage Measurement
|
0 V
|
Bluetooth Compatible
|
No
|
Weight
|
550 g
|
AC Current Measurement Resolution
|
Not Applicable
|
Basic AC Current Accuracy
|
1.5% + 3
|
Resistance Measurement Accuracy
|
+/-5%
|
IP Rating
|
IP42
|
AC Response Calculation
|
TRMS
|
Current Leakage Testing
|
No
|
Minimum AC Current Measurement
|
0 A
|