Office Star
Vinyl Drafting Chair, 24" to 34-7/8", Black
Mfr # DC2990V
Zoro # G8041661
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 24" to 34-7/8"
- Seat Width 19"
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black 92343-30
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black 5540
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black 57906E
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black 6236
- OFFICE STAR Desk Chair, Mesh, 19-1/2" to 23" Height, Adjustable Arms, Black 54666-231
- OFFICE STAR Desk Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black 8512-231
- OFFICE STAR Desk Chair, Fabric, 22" Height, Adjustable Arms 8512-226
- OFFICE STAR Desk Chair, Fabric, 17-3/4" to 21-1/4" Height, Adjustable Arms, Black 511342AL
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black 43808-231
- FLASH FURNITURE Maple Desk with Three Drawer Pedestal an NAN-WK-008-MP-GG
- SAFCO Drafting Chair, Acrylic, 23" to 33"Height, Black 3442BL
- Office Star Office Chairs