Chainflex
Shielded Continuous Flex Data Cable 3 pr Conductor GY
Mfr # CF211-02-03-02-25
Zoro # G8056237
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 6
- Length 25 ft.
- Jacket Color Gray
- Jacket Material PVC
- Shielded Shielded
Explore More Products
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY CF77-UL-07-04-25
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Tray Cable 600V GY CF130US-25-12-25
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF78-UL-15-05-1
- CHAINFLEX 8 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF35-100-04-1
- CHAINFLEX 24 AWG 4 Conductor Bus Drop Cable 30V 5A VT CFBUS-020-1
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN CF5-25-04
- CHAINFLEX Control Cable, Copper, 18 AWG, Jet Black CF890-07-25
- CHAINFLEX Control Cable, Copper, 20 AWG, Green CF6-05-24
- CHAINFLEX Data Cable, TPE, 0.57 in dia, Steel Blue CF12-05-04-02
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT R26W-0100
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 25' Length, 0.0126" Diameter, Silver 28N8025
- Chainflex Electrical Wire & Cable