Cellucap
Collared Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper
Mfr # 5702M
Zoro # G8060236
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Spunbonded Polypropylene
- Fits Chest Size 36 in to 39 in
- Closure Type Zipper
- Series 5702
Explore More Products
- CELLUCAP Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper 5702XX
- CELLUCAP Hooded Disposable Coveralls, M, White, Polypropylene, Zipper 55819MGRA
- CELLUCAP Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper 5740L
- CELLUCAP Collared Disposable Coveralls, 25 PK, Orange, Polypropylene, Zipper 358441XX
- CELLUCAP Collared Disposable Coveralls, XL, White, Polypropylene, Zipper 55802XGRA
- CELLUCAP Collared Disposable Coveralls, 3XL, 25 PK, Orange, Polypropylene, Zipper 358441XXXGRA
- CELLUCAP Collared Disposable Coveralls, 2XL, 25 PK, White, Polypropylene, Zipper 5740XX
- CELLUCAP Collared Disposable Coveralls, 4XL, 25 PK, Orange, Polypropylene, Zipper 358441XXXX
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper 26W807
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper 8019-3XL
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper 2KTK1
- Cellucap Disposable Suits & Coveralls