Zoro Select
Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 200000 PK
Mfr # LWLIS0-20USA-200000BX
Zoro # G8061261
Free Shipping & Returns
$2,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #2
- Minimum Thickness 0.01 in
- Maximum Thickness 0.01 in
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 25 PK LWLIS0870USA-025BX
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK U51450.043.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Chrome Plated Finish, 50 PK MPB1002
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK U55450.043.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK LWXIS037USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 5400 PK B37020.031.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 10 PK LWXIS112USA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, 500 PK MS35338-142
- ZORO SELECT Split Lock Washer, For Screw Size M33 Steel, Black Oxide Finish, 2 PK M37000.330.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK 1NY13
- ZORO SELECT Split Lock Washer, Steel, Zinc Plated Finish, 3000 PK 1410SPP
- Zoro Select Lock Washers